Round Closed Front Toilet Seat with Cover in Bone
Cadet® 3 Round Closed Front Toilet Seat with Cover in Bone
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Product shown in White
- Includes hardware
- EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
- Color-matching snap off hinges
- Bottom mounting hardware included
- Made from Polypropylene Plastic
- Traditional design
Specifications
- ADA Compliant:
- No
- Collection:
- Cadet® 3
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 16-11/16
- Fits Brand:
- American Standard
- Height:
- 2-5/16
- IAPMO Listed:
- No
- Length:
- 16-11/16
- Material:
- Plastic
- NSF Certified:
- Yes
- Seat Features:
- Soft Close Lid
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 033056717882
- Width:
- 14-3/16