72 x 42 in. Drop-In Bathtub with Reversible Drain in White
Cadet® 72 x 42 in. Drop-In Bathtub with Reversible Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual accessory-deck area
- Pre-leveled tub bottom
- Slip-resistant tub floor
- Form-fitted backrest and molded-in armrests with elbow supports
- Optional apron (sold separately)
- Nominal Dimensions: 72" x 42" x 19-3/4" (1829 x 1067 x 502mm)
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- ASME:
- ASME A112.19.7M
- ASTM:
- ASTM E-162
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 82 gal
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 72 in
- Drain Included:
- No
- Drain Location:
- Universal
- Drain Opening:
- 2-1/8 in
- GSA Approved:
- No
- Height:
- 19-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Length:
- 72 in
- Material:
- Acrylic
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Overall Height:
- 19-3/4 in
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- UL Listed:
- Yes
- UPC:
- 033056411544
- Weight:
- 112 lb
- Width:
- 42 in