Cadet 1.6 gpf Two Piece Elongated Toilet with Left Hand Trip Lever
Cadet Cadet 1.6 gpf Two Piece Elongated Toilet with Left Hand Trip Lever
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
American Standard Elongated Toilet Bowl in White
Part #A3481001020
American Standard 1.6 gpf Toilet Tank in White
Part #A4142016020
- Combination bowl and tank, less seat
- 12" (305mm) rough
- EverClean Surface
- Elongated bowl
- Pressure-assisted siphon jet flush action
- Fully glazed 2-1/8" trapway
- 10" x 12" water surface area
- Close-coupled flushometer tank
- Chrome metal trip lever
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CSA Certified:
- CSA B45.1
- Collection:
- Cadet
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Handle Type:
- Lever
- Height:
- 29-1/4 in
- Length:
- 30-1/4 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 30-1/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 20-1/2 in