Elongated Extra Tall Toilet Bowl in White
Cadet® Elongated Extra Tall Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Extra-tall 19-in bowl height: Provides added comfort and easy accessibility
- Easy to clean: Ever Clean surface inhibits the growth of bacteria, mold and mildew
- Scrubs the bowl with every flush: Power Wash rim features pressurized rush of water to clean the bowl from top to bottom
- Durable construction: Made from quality vitreous China for strength and reliability
- Plumber approved: Tested and trusted by plumbers for efficiency and power
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CSA Certified:
- CSA B45.1
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21-1/10 in
- Height:
- 19-1/2 in
- Material:
- Vitreous China
- Number of Pieces:
- 1 Piece
- Toilet Bowl Depth:
- 21-1/10 in
- Toilet Bowl Height:
- 19-1/2 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Bowl
- Trap Size:
- 2-1/8 in
- UPC:
- 193406306958
- Width:
- 14 in