Elongated Toilet Bowl in Bone
Cadet® Elongated Toilet Bowl in Bone
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Toilet bowl only
- Material: Vitreous china
- Elongated bowl shape - more comfortable than a round bowl
- PowerWash® rim scrubs bowl with each flush
- Includes EZ-install tools
- EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
- Rim height: 16-1/2"
- Rough-in size: 12"
- Fully covered under 5 year warranty
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Cadet®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 27-1/16
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 17-5/16
- IAPMO Listed:
- Yes
- Length:
- 27-1/16
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/2
- Toilet Bowl Length:
- 18-1/2
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Bowl
- Trap Size:
- 2-1/8
- UPC:
- 791556010888
- Width:
- 14