Elongated Toilet Bowl in Linen
Cadet® Elongated Toilet Bowl in Linen
Product Details
Product Details
- Toilet bowl only
- Material: Vitreous china
- PowerWash® rim scrubs bowl with each flush
- Includes EZ-install tools
- EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
- Rough-in size: 12"
- Oversized 3" flush valve
- Fully-glazed 2-1/8" trapway
- 12" (305mm) rough-in
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Cadet®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 27-3/8 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 15-13/16 in
- IAPMO Listed:
- Yes
- Length:
- 27-3/8 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 18-1/2 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Bowl
- Trap Size:
- 2-1/8 in
- UPC:
- 791556010925
- Width:
- 14 in