Elongated Toilet Bowl in White
Cadet® Elongated Toilet Bowl in White
Product Details
Product Details
- Toilet bowl only
- Material: Vitreous china
- High efficiency and ultra low-consumption
- EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
- Elongated bowl shape - more comfortable than a round bowl
- Bowl rim at 16-1/2" for accessible applications
- Pressure-assisted siphon jet flush action
- Glazed trapway: 2-1/8"
- Speed Connect® tank/bowl coupling system
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 27-11/16 in
- EPA Compliant:
- Yes
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 15-11/16 in
- IAPMO Listed:
- Yes
- Length:
- 27-11/16 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 27-1/4 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Bowl
- UPC:
- 033056831465
- Width:
- 14 in