This product requires certification to purchase.

Elongated Toilet Bowl in White

American Standard

Cadet® Elongated Toilet Bowl in White

  • Fast #
  • Part #A3517F101020
  • Item #4729586
  • Manufacturer Part #3517F101.020
5 out of 5 Customer Rating
Brand image
American Standard

Cadet® Elongated Toilet Bowl in White

  • Fast #
  • Part #A3517F101020
  • Item #4729586
  • Manufacturer Part #3517F101.020
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 18
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Toilet bowl only
  • Material: Vitreous china
  • Elongated bowl shape - more comfortable than a round bowl
  • PowerWash® rim scrubs bowl with each flush
  • Includes EZ-install tools
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Rim height: 16-1/2"
  • Rough-in size: 12"
  • Fully covered under 5 year warranty
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2 2008
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Cadet®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
27-1/16 in
Dual Flush:
No
EPA Compliant:
Yes
Flush Type:
Gravity
GSA Approved:
No
Height:
17-5/16 in
IAPMO Listed:
Yes
Length:
27-1/16 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
18-1/2 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Seat Type:
Closed Front
Toilet Type:
Bowl
Trap Size:
2-1/8 in
UPC:
791556010864
Width:
14 in