1.1 gpf Elongated Floor Mount Two Piece Toilet in White
Cadet Flowise™ 1.1 gpf Elongated Floor Mount Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
American Standard Elongated Toilet Bowl in White
Part #A3481001020
American Standard 1.1 gpf Toilet Tank with Left-Hand Trip Lever in White
Part #A4142100020
- High efficiency ultra low consumption (1.1gpf/4.2Lpf), utilizes 31% less water
- Meets EPA Water Sense criteria
- Combination bowl and tank, less seat
- 12" (305mm) rough
- Ever Clean Surface
- Elongated bowl
- Pressure-assisted siphon jet flush action
- Fully glazed 2-1/8" tramway
- 10" x 12" water surface area
- Includes two color-matched bolt caps
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Cadet Flowise™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.1 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Pressure
- Handle Material:
- Metal
- Handle Type:
- Trip Lever
- Height:
- 29-1/4 in
- Length:
- 30-1/14 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 30-1/14 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 20-1/2 in