Left-Hand Trip Lever in Polished Brass
Cadet Left-Hand Trip Lever in Polished Brass
Product Details
Product Details
- For use with Boulevard™ and Studio® dual flush toilets
- Vitreous china
- High Efficiency Toilet (HET), ultra-low consumption (4.8 Lpf/1.28 gpf), utilizes 20% less water
- Meets EPA WaterSense criteria
- Trade exclusive tank
- PowerWash rim scrubs bowl with each flush
- Robust metal trip lever & metal shank fill valve
- Includes EZ-Install Tools w/color match bowl caps
- EverClean surface included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Brand Model Compatibility:
- 4188A104, 4188A105, 4188A164 and 4188A174 and Cadet Pro
- CSA Certified:
- CSA B45.1-08
- Collection:
- Cadet
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Handle Type:
- Lever
- Length:
- 8-7/8
- NSF Certified:
- Yes
- Trip Lever Location:
- Left-Hand
- UPC:
- 012611503641
- Width:
- 17-3/8