LH TRIP LVR LIN
Cadet® LH TRIP LVR LIN
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine American Standard® repair part
- Easy to install
- 100% factory-flush tested
Specifications
- Application:
- Repair
- Collection:
- Cadet®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- NSF Certified:
- Yes
- UPC:
- 012611128851