24-1/2 x 20 in. Oval Pedestal Bathroom Sink in White

You last purchased this on
 
American Standard

Cadet™ 24-1/2 x 20 in. Oval Pedestal Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Cadet™ 24-1/2 x 20 in. Oval Pedestal Bathroom Sink in White

  • Fast #
  • Part #A0236001020
  • Item #1649412
  • Manufacturer Part #0236001.020
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name

Frequently Purchased Together

Product Details

  • Pedestal top only
  • Faucet ledge with generous shelf area
  • Durable and easy to clean
  • 35" (889mm)height
  • Nominal dimensions: 24-1/2" x 20" x 35" (622 x 508 x 889mm)
  • Bowl size: 20" (508mm)
  • Design styled to Cadet® toilets
  • Soap/accessory ledge
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2M
Application:
Residential
Brand Model Compatibility:
731100-400
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Cadet™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19-3/4 in
GSA Approved:
No
Height:
8-1/2 in
IAPMO Listed -:
No
Length:
24-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
20 in x 12 in
Sink Depth:
8 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Size:
24-1/2 in x 19-3/4 in
Vessel Only:
Yes
Width:
20 in