This product requires certification to purchase.

24-1/2 in. Oval Vitreous China Pedestal Bathroom Sink in White

American Standard

Cadet™ 24-1/2 in. Oval Vitreous China Pedestal Bathroom Sink in White

  • Fast #
  • Part #A0236004020
  • Item #1622800
  • Manufacturer Part #0236004.020
4.6 out of 5 Customer Rating
Brand image
American Standard

Cadet™ 24-1/2 in. Oval Vitreous China Pedestal Bathroom Sink in White

  • Fast #
  • Part #A0236004020
  • Item #1622800
  • Manufacturer Part #0236004.020
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Durable and easy to clean
  • Pedestal top only
  • Faucet ledge with generous shelf area
  • Soap/accessory ledge
  • Design styled to Cadet® toilets
  • Nominal dimensions: 24-1/2" x 20" x 35" (622 x 508 x 889mm)
  • Bowl size: 20" (508mm)
  • 35" (889mm)height
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2M
Application:
Residential
Brand Model Compatibility:
731100-400
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Cadet™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19-3/4 in
Faucet Center Size:
4 in
GSA Approved:
No
Height:
8-1/4 in
IAPMO Listed:
No
Length:
24-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
20 in x 12 in
Sink Depth:
8 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
UPC:
033056443354
Vessel Only:
Yes
Width:
20 in