1.28 gpf Extra Tall Height Elongated Two Piece Toilet Less Seat in White
Cadet® Pro™ 1.28 gpf Extra Tall Height Elongated Two Piece Toilet Less Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
American Standard Elongated Extra Tall Toilet Bowl in White
Part #A3517T101020
American Standard 1.28 gpf Toilet Tank in White
Part #A4188A104020
- Cadet PRO Extra-Tall toilet: American Standard’s tallest toilet is a full 2½” taller than our chair-height toilet
- Extra-tall 19-in. bowl height: Provides added comfort and easy accessibility
- Easy to clean: EverClean surface inhibits the growth of bacteria, mold and mildew
- Highly efficient: Uses 1.28 gpf/4.8 Lpf to conserve water and features a 3” flush valve and 2-1/8” trap way
- Scrubs the bowl with every flush: Power Wash rim features pressurized rush of water to clean the bowl from top to bottom
- Metal parts: Features robust metal trip lever and metal shank fill valve
- Durable construction: Made from quality vitreous China for strength and reliability
- Plumber approved: Tested and trusted by plumbers for efficiency and power
- Water Sense certified: Uses less water while maintaining great performance
- Warranty: Limited lifetime warranty on chinaware, limited 5-year warranty on all mechanical parts; Trip lever options: Chrome trip lever is included with toilet; additional finishes are available and sold separately;12-in. rough-in
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CSA Certified:
- CSA B45.1
- Collection:
- Cadet® Pro™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 31 in
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Material:
- Chrome
- Handle Type:
- Lever
- Height:
- 32-7/8 in
- Material:
- Vitreous China
- Toilet Bowl Height:
- 19 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- Trap Size:
- 2-13/100 in
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- Yes
- Width:
- 17-1/4 in