This product requires certification to purchase.

1.28 gpf Extra Tall Height Elongated Two Piece Toilet Less Seat in White

American Standard

Cadet® Pro™ 1.28 gpf Extra Tall Height Elongated Two Piece Toilet Less Seat in White

  • Fast #
  • Part #AMS215TA104020
  • Item #12306691
  • Manufacturer Part #215TA104.020
4.3 out of 5 Customer Rating
Brand image
American Standard

Cadet® Pro™ 1.28 gpf Extra Tall Height Elongated Two Piece Toilet Less Seat in White

  • Fast #
  • Part #AMS215TA104020
  • Item #12306691
  • Manufacturer Part #215TA104.020
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cadet PRO Extra-Tall toilet: American Standard’s tallest toilet is a full 2½” taller than our chair-height toilet
  • Extra-tall 19-in. bowl height: Provides added comfort and easy accessibility
  • Easy to clean: EverClean surface inhibits the growth of bacteria, mold and mildew
  • Highly efficient: Uses 1.28 gpf/4.8 Lpf to conserve water and features a 3” flush valve and 2-1/8” trap way
  • Scrubs the bowl with every flush: Power Wash rim features pressurized rush of water to clean the bowl from top to bottom
  • Metal parts: Features robust metal trip lever and metal shank fill valve
  • Durable construction: Made from quality vitreous China for strength and reliability
  • Plumber approved: Tested and trusted by plumbers for efficiency and power
  • Water Sense certified: Uses less water while maintaining great performance
  • Warranty: Limited lifetime warranty on chinaware, limited 5-year warranty on all mechanical parts; Trip lever options: Chrome trip lever is included with toilet; additional finishes are available and sold separately;12-in. rough-in
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Bowl Height Range
17 in+
Depth
31 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
32-7/8 in
Toilet Bowl Height
19 in
Toilet Rough-In
12 in
Trap Size
2-13/100 in
Width
17-1/4 in
Characteristics & Features
Bowl Shape
Elongated
Collection
Cadet® Pro™
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Handle Material
Chrome
Handle Type
Lever
Material
Vitreous China
Toilet Installation
Floor Mount
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.2
CSA Certified
CSA B45.1
Type
AMS215TA104020
WaterSense Labeled
Yes
UPC
193406306859