Right-Hand Trip Lever in Satin Nickel
Cadet PRO™ Right-Hand Trip Lever in Satin Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Right-hand trip lever assembly for Cadet Pro 4188A & 4188B tanks
- Genuine American Standard Spare Part
- Brass arm
- Specify color when ordering
- Kit consists of lever, nut & arm
- Used and trusted by Plumbing Professionals
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Brand Model Compatibility:
- 4188A108
- Collection:
- Cadet PRO™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Trip Lever
- Length:
- 10-1/5
- NSF Certified:
- Yes
- Trip Lever Location:
- Right-Hand
- UPC:
- 012611588365
- WaterSense Labeled:
- No
- Width:
- 5-2/5