Right Hand IA Panel in White
Cadet® Right Hand IA Panel in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 234-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Access panel for series A2776 Cadet® right hand tub
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Right Hand IA Panel
- UL Listed:
- No
- UPC:
- 033056562161