This product requires certification to purchase.

Right-Hand Trip Lever in Polished Chrome

American Standard

Cadet® Right-Hand Trip Lever in Polished Chrome

  • Fast #
  • Part #A7384940020A
  • Item #1654723
  • Manufacturer Part #738494-0020A
4.5 out of 5 Customer Rating
Brand image
American Standard

Cadet® Right-Hand Trip Lever in Polished Chrome

  • Fast #
  • Part #A7384940020A
  • Item #1654723
  • Manufacturer Part #738494-0020A
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Genuine American Standard® repair part
  • Combination bowl and tank, less seat
  • 12" (305mm) rough
  • Elongated Bowl
  • Pressure-assisted siphon jet flush action
  • Fully glazed 2-1/8" trapway/2" minimum ball pass
  • 10" x 12" water surface area
  • Close-coupled flushometer tank
  • Chrome metal trip lever
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Repair
Brand Model Compatibility:
4098 and 4099
Collection:
Cadet®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Lever
NSF Certified:
Yes
Trip Lever Location:
Right-Hand
UPC:
012611252266
WaterSense Labeled:
No