Round Toilet Bowl in Bone
This product has been replaced by
Manufacturer Part #3517D101.021
Cadet® Round Toilet Bowl in Bone
Package Quantity Info:
Each: 1 Pallet: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Toilet bowl only
- Material vitreous china
- PowerWash® rim scrubs bowl with each flush
- Includes color match bowl caps
- EverClean® anti-microbial surface inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface
- 12 in rough-in
- Fully covered under 5 years warranty
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Cadet®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- EPA Compliant:
- No
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2-1/8 in
- UPC:
- 791556035584
- WaterSense Labeled:
- No