Tank Cover for Locking Device
Cadet® Tank Cover for Locking Device
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Toilet tank lid
- EverClean® surface
- EverClean Surface
- Elongated bowl
- Pressure-assisted siphon jet flush action
- 16-1/2" rim height for accessible applications
- Fully glazed 2-1/8" trapway
- 10" x 12" water surface area
- Close-coupled flushometer tank
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Vitreous China
- Type:
- A735133401020
- UPC:
- 033056728680
- WaterSense Labeled:
- No