Trip Lever in Bone
Cadet® Trip Lever in Bone
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with Evolution® 2, Colony® FitRight™, and Cadet® toilets
- Durable plastic construction
- Design matched to cadet 3 toilet
- Easy installation
- Fitted tank cover
- Cadet toilet comes with color matched trip lever
- 100% factory-flush tested
- Includes color-matched solid plastic seat with Rise and Shine easy-to-clean, lift-off hinge system
- Nominal Dimensions:
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 2752.128
- Collection:
- Cadet®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Handle Type:
- Lever
- NSF Certified:
- Yes
- UPC:
- 012611549212
- WaterSense Labeled:
- No