This product requires certification to purchase.

Cam Assembly for American Standard 1480.100 and 1480.101 Faucets

American Standard

Cam Assembly for American Standard 1480.100 and 1480.101 Faucets

  • Fast #
  • Part #AM9624300070A
  • Item #5104972
  • Manufacturer Part #M962430-0070A
4.5 out of 5 Customer Rating
Brand image
American Standard

Cam Assembly for American Standard 1480.100 and 1480.101 Faucets

  • Fast #
  • Part #AM9624300070A
  • Item #5104972
  • Manufacturer Part #M962430-0070A
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • American Standard® genuine repair part. For use with the American Standard Cadet bathroom lavatory faucets.
  • Includes 3 lift cams, O-ring, and nut.
  • Limited 1-year warranty.
  • Requires Certification
Dimensions & Measurements
Diameter
2-9/10 in
Characteristics & Features
Color Finish Category
Browns
Color Finish Name
Beige
Drain Component Type
Cam Assembly
Drain Type
Bathroom Sink Drain
Material
Plastic
Trim Ring
No
Warranty & Product Information
Application
Repair, Residential
IAPMO Listed
No
UPC
012611392603