*CVR* *CAMBRI BATH LHO 5 FT TC LIN
Cambridge® *CVR* *CAMBRI BATH LHO 5 FT TC LIN
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Americast construction
- Glossy porcelain finish
- Full slip-resistant surface
- ADA compliant with seat installed at head end
- Nominal Dimensions: 5' x 32" x 17-3/4" (1524 x 813 x 451mm)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Capacity:
- 50 gal
- Collection:
- Cambridge®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 60
- Drain Location:
- Left
- Height:
- 17-3/4
- Installation Type:
- 3 Wall Alcove
- Length:
- 60
- Material:
- Steel
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Overall Height:
- 17-3/4
- Overall Length:
- 60
- Overall Width:
- 32
- Type:
- A2460002TC222
- UPC:
- 033056850473
- Weight:
- 240
- Width:
- 32