This product requires certification to purchase.

60 x 32 in. Americast Whirlpool Bathtub with Left Hand Drain in White

American Standard

Cambridge® 60 x 32 in. Americast Whirlpool Bathtub with Left Hand Drain in White

  • Fast #
  • Part #A2460028WC020
  • Item #2344364
  • Manufacturer Part #2460028WC.020
5 out of 5 Customer Rating
Brand image
American Standard

Cambridge® 60 x 32 in. Americast Whirlpool Bathtub with Left Hand Drain in White

  • Fast #
  • Part #A2460028WC020
  • Item #2344364
  • Manufacturer Part #2460028WC.020
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One-piece recess bath
  • Slip-resistant tub floor for safety
  • Integral apron
  • Single speed pump/motor
  • Nominal dimensions: 5' x 32" x 17-3/4"
  • Six multi-directional and flow adjustable jets
  • Air switch on/off
  • Compatible with the quick connect Safe-T-Heater connection system
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
9.7
ANSI:
ANSI Z124.1, ANSI A112.19.7
ASME:
ASME A112.19.7M, ASME A112.19.4M
ASTM:
ASTM F-462, ASTM E-162
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.10, CSA B45.2
Capacity:
50 gal
Collection:
Cambridge®
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
60 in
Drain Location:
Left
Height:
17-3/4 in
IAPMO Listed:
No
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Americast®
NSF Certified:
Yes
Number of Jets:
6
Number of Occupants:
1
Overall Length:
60 in
Overall Width:
32 in
Pump Location:
Right
UL Listed:
Yes
UPC:
033056590409
Volts:
120V
Watts:
1164 W
Width:
32 in