60 x 32 in. Americast Whirlpool Bathtub with Right Hand Drain in White
Cambridge® 60 x 32 in. Americast Whirlpool Bathtub with Right Hand Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- One-piece recess bath
- Slip-resistant tub floor for safety
- Integral apron
- Single speed pump/motor
- Nominal dimensions: 5' x 32" x 17-3/4"
- Six multi-directional and flow adjustable jets
- Air switch on/off
- Compatible with the quick connect Safe-T-Heater connection system
Specifications
- ADA Compliant:
- No
- AMP:
- 9.7
- ANSI:
- ANSI A117.1, ANSI A112.19.4
- ASME:
- ASME A112.19.7M, ASME A112.19.4M
- ASTM:
- ASTM F-462, ASTM E-162
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.10, CSA B45.2
- Capacity:
- 50 gal
- Collection:
- Cambridge®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 60
- Drain Location:
- Right
- Height:
- 17-3/4
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 60
- Material:
- Americast
- NSF Certified:
- Yes
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Length:
- 60
- Overall Width:
- 32
- Pump Location:
- Left
- UL Listed:
- Yes
- UPC:
- 033056590263
- Volts:
- 120V
- Watts:
- 1800
- Width:
- 32