This product requires certification to purchase.

60 x 32 in. Soaker Alcove Bathtub with Left Drain in Linen

American Standard

Cambridge™ 60 x 32 in. Soaker Alcove Bathtub with Left Drain in Linen

  • Fast #
  • Part #A2460002222
  • Item #1599819
  • Manufacturer Part #2460002.222
3.9 out of 5 Customer Rating
Brand image
American Standard

Cambridge™ 60 x 32 in. Soaker Alcove Bathtub with Left Drain in Linen

  • Fast #
  • Part #A2460002222
  • Item #1599819
  • Manufacturer Part #2460002.222
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Linen Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Americast® offers a durable alternative to cast iron and is 50% lighter in weight
  • Integral apron
  • Slip-resistant
  • ADA compliant with seat installed at head end
  • Easier to clean and stays cleaner longer
  • A brighter, white textured surface that is more visually appealing
  • Covering 56% more of the tub floor to help increase bathroom safety
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.4, ANSI A117.1
ASME:
ASME A112.19.4M, ASME A112.19.7M
ASTM:
ASTM E-162, ASTM F-462
Above Floor Rough:
No
Application:
Residential
Basin Length:
41 in
Basin Shape:
Rectangle
Basin Width:
20 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2, CSA B45.2
Capacity:
50 gal
Collection:
Cambridge™
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Configuration:
Soaker
Depth:
60 in
Drain Included:
No
Drain Location:
Left
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
18-7/16 in
IAPMO Listed:
No
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Americast®
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Length:
60 in
Overall Width:
32 in
Overflow Type:
Round
Soaking Depth:
14 in
UL Listed:
UL 1795
UPC:
033056232385
Weight:
161 lb
Width:
32 in
cUPC Certified:
No