60 x 32 in. Soaker Alcove Bathtub with Right Drain in Linen
Cambridge™ 60 x 32 in. Soaker Alcove Bathtub with Right Drain in Linen
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Americast® offers a durable alternative to cast iron and is 50% lighter in weight
- Integral apron
- Slip-resistant tub floor
- ADA compliant with seat installed at head end
- Easier to clean and stays cleaner longer
- A brighter, white textured surface that is more visually appealing
- Covering 56% more of the tub floor to help increase bathroom safety
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM F-462, ASTM E162
- Above Floor Rough:
- No
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B125.2, CSA B45.2
- Capacity:
- 50 gal
- Collection:
- Cambridge™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Configuration:
- Soaker
- Depth:
- 60 in
- Drain Location:
- Right
- Drain Opening:
- 2-1/8 in
- Height:
- 17-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Americast
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- UPC:
- 033056232293
- Width:
- 32 in