This product requires certification to purchase.

Bathroom Sink Trap in Polished Chrome

American Standard

Cambridge Bathroom Sink Trap in Polished Chrome

  • Fast #
  • Part #A7720018002
  • Item #4732862
  • Manufacturer Part #7720018.002
5 out of 5 Customer Rating
Brand image
American Standard

Cambridge Bathroom Sink Trap in Polished Chrome

  • Fast #
  • Part #A7720018002
  • Item #4732862
  • Manufacturer Part #7720018.002
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 399
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
2-1/2 in
IAPMO Listed:
No
Length:
12 in
NSF Certified:
No
Trap Material:
Brass
Trap Size:
1-1/4 in
UPC:
033056687512