P-Trap in Brushed Nickel
Cambridge P-Trap in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 20 Pallet: 360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 11-13/16 in
- IAPMO Listed:
- No
- Length:
- 11-3/4 in
- NSF Certified:
- No
- Trap Material:
- Brass
- UPC:
- 791556105478