This product requires certification to purchase.

Cartridge Cap for 1662212, 1662213, 1662214, 1662215 and 1662215

American Standard

Cartridge Cap for 1662212, 1662213, 1662214, 1662215 and 1662215

  • Fast #
  • Part #AM9070500020A
  • Item #1650815
  • Manufacturer Part #M907050-0020A
5 out of 5 Customer Rating
Brand image
American Standard

Cartridge Cap for 1662212, 1662213, 1662214, 1662215 and 1662215

  • Fast #
  • Part #AM9070500020A
  • Item #1650815
  • Manufacturer Part #M907050-0020A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • American Standard® genuine repair part
  • Cartridge cover
  • Requires Certification

Specifications

Application:
Repair
Brand Model Compatibility:
Models 1662212 Thru 166225, 1662601, 9026501 & 9026502, 6316501 & 6316502, 9316501 & 9316502, T005500 Thru T005508, T010500 Thru T010508, T038500 & T038501
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Cartridge Cap
GSA Approved:
No
IAPMO Listed:
No
UPC:
012611259180