Ceramic Disc Cartridge
Ceramic Disc Cartridge
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- Fits Brand:
- American Standard
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- Yes
- UPC:
- 012611112041