Escutcheon Plate Only for 7440101 Single Control Bathroom Sink Faucet in Oil Rubbed Bronze
Ceramix® Escutcheon Plate Only for 7440101 Single Control Bathroom Sink Faucet in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 660-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal Construction
- For use with American Standard Bathroom Faucets
- Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
- Low Lead: Meets NSF Standard 61/Section 9 & Prop 65 lead requirements.
- Exclusive Speed Connect Metal Drain:
- Fewer parts. Installs in less time.
- No adjustments required - seals the first time, every time.
- Flexible stainless steel cable - installs effortlessly in tight spaces.
- Choice of Finishes: Available in Polished Chrome or Satin Nickel (PVD).
Specifications
- Brand Model Compatibility:
- 7440101 Single Control Bathroom Sink Faucet
- Collection:
- Ceramix®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- GSA Approved:
- No
- Height:
- 5/16 in
- IAPMO Listed:
- Yes
- Length:
- 6-1/4 in
- Material:
- Brass
- NSF Certified:
- Yes
- UPC:
- 012611501548
- Width:
- 2-1/2 in