This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in Bone

American Standard

Champion® 1.28 gpf Elongated Two Piece Toilet in Bone

  • Fast #
  • Part #A211AA104021
  • Item #4828895
  • Manufacturer Part #211AA104.021
5 out of 5 Customer Rating
Brand image
American Standard

Champion® 1.28 gpf Elongated Two Piece Toilet in Bone

  • Fast #
  • Part #A211AA104021
  • Item #4828895
  • Manufacturer Part #211AA104.021
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High Efficiency Toilet (HET), ultra-low consumption (1.28 gpf/4.8 Lpf), utilizes 20% less water
  • EverClean Surface included to inhibit the growth of mold, mildew, and bacteria
  • Made from quality, durable vitreous china
  • Meets EPA WaterSense Criteria
  • Trade exclusive tank
  • PowerWash rim scrubs bowl with each flush
  • Robust metal trip lever & metal shank fill valve
  • Includes EZ-Install tools w/color match bowl caps
  • Chrome finish trip lever is supplied
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Champion®
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Depth:
29-3/16 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
30-7/8 in
Length:
29-3/16 in
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
29-3/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Trap Size:
2-3/8 in
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
UPC:
791556006232
WaterSense Labeled:
Yes
Width:
19 in