This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

American Standard

Champion® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #A211CA105020
  • Item #4829055
  • Manufacturer Part #211CA105.020
4 out of 5 Customer Rating
Brand image
American Standard

Champion® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #A211CA105020
  • Item #4829055
  • Manufacturer Part #211CA105.020
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Champion Flushing System
  • Vitreous China is durable and long-lasting
  • Trade exclusive tank
  • Power Wash rim scrubs bowl with each flush
  • Robust metal trip lever & metal shank fill valve
  • Includes EZ-Install tools w/color match bowl caps
  • Ever Clean surface inhibits the growth of stain and odor-causing bacteria, mold, and mildew on the surface
  • Chrome finish toilet handle trip lever is supplied
  • 10 year warranty
  • CAL Green is California's state-mandated green building code
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2008
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-08
Collection:
Champion®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
30-1/4
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
29-3/8
Length:
30-1/4
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Height:
15
Toilet Bowl Length:
30-1/4
Toilet Bowl Width:
14
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Shape:
Elongated
Toilet Type:
Two Piece
Trap Size:
2-19/50
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
19