This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

American Standard

Champion® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #A213AA104020
  • Item #4828887
  • Manufacturer Part #213AA104.020
3.2 out of 5 Customer Rating
Brand image
American Standard

Champion® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #A213AA104020
  • Item #4828887
  • Manufacturer Part #213AA104.020
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Champion Flushing System
  • Vitreous china
  • Meets EPA WaterSense Criteria
  • Trade exclusive tank
  • PowerWash rim scrubs bowl with each flush
  • Robust metal trip lever & metal shank fill valve
  • Includes EZ-Install tools w/color match bowl caps
  • EverClean Surface inhibits the growth of mold, mildew, and bacteria for a cleaner toilet
  • Coordinates with Portsmouth Suite
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Champion®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
29-3/16
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
31-1/8
Length:
29-3/16
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Height:
16-1/2
Toilet Bowl Length:
29-3/16
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Shape:
Elongated
Toilet Type:
Two Piece
Trap Size:
2-3/8
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
Type:
A213AA104020
WaterSense Labeled:
Yes
Width:
16-5/8