This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

American Standard

Champion® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #AMS211CA104020
  • Item #7504229
  • Manufacturer Part #211CA104.020
5 out of 5 Customer Rating
Brand image
American Standard

Champion® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #AMS211CA104020
  • Item #7504229
  • Manufacturer Part #211CA104.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Champion Flushing System
  • Vitreous china is durable and long-lasting
  • Trade exclusive tank
  • PowerWash rim scrubs bowl with each flush
  • Robust metal trip lever & metal shank fill valve
  • Includes EZ-Install tools w/color match bowl caps
  • EverClean surface inhibits the growth of stain and odor-causing bacteria, mold, and mildew on the surface
  • Chrome finish toilet handle trip lever is supplied
  • 10 year warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Bowl Only:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Champion®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
30-1/4
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Trip Lever
Height:
29-3/8
Length:
30-1/4
Material:
Vitreous China
NSF Certified:
Yes
Tank Only:
No
Toilet Bowl Length:
30-1/4
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Shape:
Elongated
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
Type:
AMS211CA104020
UPC:
791556031029
WaterSense Labeled:
Yes
Width:
19