1.28 gpf Round Two Piece Toilet in White
Champion® 1.28 gpf Round Two Piece Toilet in White
Product Details
Product Details
- High Efficiency Toilet (HET), ultra-low consumption (1.28 gpf/4.8 Lpf), utilize 20% less water
- Vitreous china is reliable and long-lasting
- Meets EPA WaterSense Criteria
- Trade exclusive tank
- PowerWash rim scrubs bowl with each flush
- Robust metal trip lever & metal shank fill valve
- Includes EZ-Install tools w/color match bowl caps
- EverClean Surface inhibits the growth of mold, mildew and bacteria
- Chrome finish trip lever is supplied
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Round
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Champion®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-1/4
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 30-7/8
- Length:
- 28-1/4
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 18-15/16
- Toilet Bowl Length:
- 28-1/4
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trap Size:
- 2-3/8
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- Type:
- A211BA104020
- WaterSense Labeled:
- Yes
- Width:
- 19