This product requires certification to purchase.

1.28 gpf Round Two Piece Toilet in White

American Standard

Champion® 1.28 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #A211BA105020
  • Item #4829039
  • Manufacturer Part #211BA105.020
5 out of 5 Customer Rating
Brand image
American Standard

Champion® 1.28 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #A211BA105020
  • Item #4829039
  • Manufacturer Part #211BA105.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Engineered to Prevent Clogs
  • Industry-leading clog resistance with a 4-in piston action Accelerator flush valve and 2 3/8-in Trapway
  • Powerwash Rinse powerfully rinses the bowl with pressurized water with each flush
  • EverClean Surface helps keep the toilet cleaner longer. EverClean is super smooth and easier to keep clean, even after years of use, plus, the permanent EverClean antimicrobial surface inhibits
  • The growth of stain and odor causing bacteria on the surface
  • Premium EverClean Seat
  • Chrome-plated Handle
  • Removes 2.2 Lbs. of waste in a single flush
  • Flushes a bucket of golf balls in a single flush
  • ADA compliant
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bowl Height Range:
16-17 in
Bowl Shape:
Round
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-08
Collection:
Champion®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28-1/4 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
30-7/8 in
Length:
28-1/4 in
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
28-1/4 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Trap Size:
2-3/8 in
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
19 in