1.28 gpf Toilet Tank in Linen
This product has been replaced by
Manufacturer Part #4225A104.222
Champion® 1.28 gpf Toilet Tank in Linen
Product Details
Product Details
- Material: Vitreous china
- Flow rate: 1.28 gpf
- Chrome finish trip lever is supplied
- Meets EPA WaterSense® criteria
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Champion®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 14-69/100
- IAPMO Listed:
- Yes
- Length:
- 9-1/8
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- UPC:
- 791556036727
- WaterSense Labeled:
- Yes
- Width:
- 18