1.6 gpf Elongated ADA Toilet Bowl in White
Champion® 1.6 gpf Elongated ADA Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Champion® 4 Flushing System performance platform
- EverClean® surface inhibits the growth of stain- and odor-causing bacteria, mold, and mildew on the surface
- Low-consumption
- 4 in non-adjustable, piston action Accelerator™ flush valve
- 16-1/2 in rim height for accessible applications
- Elongated siphon action jetted bowl
- 2-3/8 in fully-glazed tramway
- Speed Connect® tank/bowl coupling system
- Sweeping pier on bowl
- 100% Factory flush tested
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2M
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Champion®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 27-3/5 in
- Toilet Bowl Width:
- 14 in
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- UPC:
- 033056563502
- WaterSense Labeled:
- No