This product requires certification to purchase.

1.6 gpf Elongated One Piece Toilet in Linen

American Standard

Champion® 1.6 gpf Elongated One Piece Toilet in Linen

  • Fast #
  • Part #A2034314222
  • Item #7101650
  • Manufacturer Part #2034314.222
5 out of 5 Customer Rating
Brand image
American Standard

Champion® 1.6 gpf Elongated One Piece Toilet in Linen

  • Fast #
  • Part #A2034314222
  • Item #7101650
  • Manufacturer Part #2034314.222
5 out of 5 Customer Rating

X Points

Color Finish Name: Linen Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One-piece complete toilet
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Elongated Right Height™ siphon action jetted bowl
  • Meets water efficiency standards for ultra-low-flush toilets
  • Slow close seat included
  • Material: Vitreous china
  • Rough-in size: 12"
  • Flow rate: 1.6 gpf
  • Glazed trapway: 2-3/8"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2M
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1
Collection:
Champion®
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Depth:
28-13/16 in
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
29-1/2 in
IAPMO Listed:
No
Length:
28-13/16 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
28-13/16 in
Toilet Bowl Width:
17-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Trap Size:
2-3/8 in
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
UPC:
033056697900
WaterSense Labeled:
No
Width:
16-3/4 in