This product requires certification to purchase.

1.6 gpf Elongated Toilet in White

American Standard

Champion® 1.6 gpf Elongated Toilet in White

  • Fast #
  • Part #A211AA005020
  • Item #4828916
  • Manufacturer Part #211AA005.020
5 out of 5 Customer Rating
Brand image
American Standard

Champion® 1.6 gpf Elongated Toilet in White

  • Fast #
  • Part #A211AA005020
  • Item #4828916
  • Manufacturer Part #211AA005.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Champion® flushing system
  • Low-consumption toilet
  • Trade exclusive tank
  • Robust metal shank fill valve
  • Seat not included
  • Material: Vitreous china
  • Rough-in size: 12"
  • Flow rate: 1.6 gpf
  • Glazed trapway: 2-3/8"
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2 2008
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Champion®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
29-3/16 in
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Pressure
GSA Approved:
No
Handle Type:
Lever
Height:
30-7/8 in
IAPMO Listed:
No
Length:
30-1/4 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
29-3/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Shape:
Elongated
Toilet Type:
Two Piece
Trap Size:
2-3/8 in
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
19 in