This product requires certification to purchase.

1.6 gpf Elongated Toilet in White with Left-Hand Trip Lever

American Standard

Champion® 1.6 gpf Elongated Toilet in White with Left-Hand Trip Lever

  • Fast #
  • Part #A2002014020
  • Item #4829103
  • Manufacturer Part #2002014.020
3.4 out of 5 Customer Rating
Brand image
American Standard

Champion® 1.6 gpf Elongated Toilet in White with Left-Hand Trip Lever

  • Fast #
  • Part #A2002014020
  • Item #4829103
  • Manufacturer Part #2002014.020
3.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Champion® 4 Flushing System performance platform
  • EverClean® surface inhibits the growth of stain- and odor-causing bacteria, mold, and mildew on the surface
  • Low-consumption
  • 4 in non-adjustable, piston action Accelerator™ flush valve
  • 16-1/2 in rim height for accessible applications
  • Elongated siphon action jetted bowl
  • 2-3/8 in fully-glazed tramway
  • Speed Connect® tank/bowl coupling system
  • Sweeping pier on bowl
  • 100% Factory flush tested
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2M
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Champion®
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Siphon Jet
GSA Approved:
No
Handle Type:
Lever
Height:
32-1/2 in
IAPMO Listed:
No
Length:
30-3/8 in
MA Approved:
No
Material:
Vitreous China
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
No
Width:
18-1/4 in