1.6 gpf Elongated Toilet with Toilet Seat in White with Left-Hand Trip Lever
This product has been replaced by
Manufacturer Part #2034314.020
Champion® 1.6 gpf Elongated Toilet with Toilet Seat in White with Left-Hand Trip Lever
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
Pick Up Not AvailableNot available in LA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in LA
Product Details
Product Details
- One-piece design enables easier cleaning
- Siphon action jetted bowl
- Piston action Accelerator™ flush valve
- EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
- Slow close seat included
- Material: Vitreous china
- Rough-in size: 12"
- Flow rate: 1.6 gpf
- Glazed trapway: 2-3/8"
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2M
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Champion®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 29-1/2
- IAPMO Listed:
- No
- Length:
- 29-3/4
- MA Approved:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Rough-In:
- 12 in
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 033056698150
- WaterSense Labeled:
- No
- Width:
- 17-3/4