1.6 gpf Elongated Two Piece Toilet in White
Champion® 1.6 gpf Elongated Two Piece Toilet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
American Standard Elongated Toilet Bowl in White
Part #A3195C101020
American Standard 1.6 gpf Toilet Tank in White
Part #A4225A004020
- Chrome finish toilet handle is included
- Made of vitreous china
- Features Champion Flushing System
- EverClean Surface included to inhibit the growth of mold, mildew, & bacteria
- Robust metal trip lever & metal shank fill valve
- Includes EZ-Install tools w/color match bowl caps
- PowerWash rim scrubs bowl with each flush
- Trade exclusive tank
- 10 year warranty
Specifications
- ADA Compliant:
- No
- Bowl Shape:
- Elongated
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Champion®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30-1/4 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Handle Type:
- Lever
- Height:
- 29-3/8 in
- Length:
- 30-1/4 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Length:
- 30-1/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- Type:
- A211CA004020
- WaterSense Labeled:
- No
- Width:
- 19 in