This product requires certification to purchase.

1.6 gpf Round Two Piece Toilet in White

American Standard

Champion® 1.6 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #A211BA004020
  • Item #4829065
  • Manufacturer Part #211BA004.020
4.1 out of 5 Customer Rating
Brand image
American Standard

Champion® 1.6 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #A211BA004020
  • Item #4829065
  • Manufacturer Part #211BA004.020
4.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Features Champion Flushing System
  • Made of quality vitreous China
  • Trade exclusive tank
  • Power Wash rim scrubs bowl with each flush
  • Robust metal trip lever & metal shank fill valve
  • Chrome finish toilet handle is included
  • Includes EZ-Install tools w/color match bowl caps
  • Ever Clean Surface included to inhibit the growth of mold, mildew, and bacteria
  • 10 year warranty
  • 1,000 MAP SCORE – Achieves highest rating possible for flush performance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Bowl Height Range:
16-17 in
Bowl Shape:
Round
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1-08
Collection:
Champion®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28-1/4
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
30-7/8
Length:
28-1/4
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Height:
16-1/2
Toilet Bowl Length:
28-1/4
Toilet Bowl Width:
14
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
19