1.6 gpf Toilet Tank in White with Right-Hand Trip Lever
Champion® 1.6 gpf Toilet Tank in White with Right-Hand Trip Lever
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Champion® 4 Flushing System performance platform
- EverClean® surface inhibits the growth of stain- and odor-causing bacteria, mold, and mildew on the surface
- Low-consumption
- 4 in non-adjustable, piston action Accelerator™ flush valve
- 16-1/2 in rim height for accessible applications
- Speed Connect® tank/bowl coupling system
- 100% Factory flush tested
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2M
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Champion®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 16 in
- IAPMO Listed:
- No
- Length:
- 18-1/4 in
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 033056693230
- WaterSense Labeled:
- No
- Width:
- 18-1/4 in