10 in. Tank Seal
Champion® 10 in. Tank Seal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 168-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Limited 1-year warranty
- Durable construction
- Easy to install
- Reliable performance
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Collection:
- Champion®
- Product Type:
- Tank Seal
- UPC:
- 012611347016
- WaterSense Labeled:
- No
- Width:
- 5-2/5