19-3/4 in. Toilet Tank Cover in White
Champion® 19-3/4 in. Toilet Tank Cover in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 54-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Vitreous china
- High efficiency toilet (HET), ultra-low consumption flow rate 1.28 gpf/4.8 lpf, utilizes 20% less water
- PowerWash® rim scrubs bowl with each flush
- Robust metal trip lever and metal shank fill valve
- Includes EZ-Install® tools with color match bowl caps
- EverClean® surface
- Piston action Accelerator™ 4" flush valve
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Champion®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9-7/16 in
- Handle Type:
- Trip Lever
- Length:
- 19-3/4 in
- Material:
- Vitreous China
- UPC:
- 791556057746
- WaterSense Labeled:
- No