7-1/10 in. Levis Pin Assembly
Champion® 7-1/10 in. Levis Pin Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- American Standard® genuine repair part
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Brand Model Compatibility:
- 4188A104.020, 4188A105.020 and 4188A154.020 Toilet Tank
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Champion®
- Height:
- 11/20 in
- IAPMO Listed -:
- No
- Length:
- 9-1/5 in
- NSF Certified:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 7-1/10 in